Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1/2"x1/4", 150,304, Thrd
Mfr # 4381031040
Zoro # G1560960
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031040
- Zoro # G1560960
- UPC # 092201379641
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ANSI B1.20.1, ASTM A351 |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Color | Silver |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- CHICAGO FAUCET Bumper (919-151JKABNF)
- MAAX Jaxi 6030 Series Bathtub, 49 gal Capacity, 60 in L, 3112 in W, 1712 in H, Alcove Installation (106882-L-000-002)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,304, Thrd (4381031380)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- ZORO SELECT 316 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (600B113N010034)
- ZORO SELECT 3/4" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N034038)
- Zoro Select Fittings