Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/4"x1/4", 316, Thrd Heavy
Mfr # 4381034960
Zoro # G1563313
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034960
- Zoro # G1563313
- UPC # 092201380685
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1-1/4"x1/4",316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Pressure Valve, Replacement (89773)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200009)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- KOHLER Kit, Air Switch (1147742-K4)
- ZORO SELECT Hex Bushing, 1-1/2"x1/4", 316, Thrd Heavy (4381035020)
- ZORO SELECT Hex Bushing, 1-1/2"x3/8", 316, Thrd Heavy (4381035030)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- ZORO SELECT Male Tee, 304 SS, 1/8"Pipe Size, NPT (ZUSA-PF-7890)
- ZORO SELECT 3/4" x 1/8" FNPT SS Reducing Coupling (4381036260)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- Zoro Select Fittings