Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/2"x1/4", 316, Thrd Heavy
Mfr # 4381035020
Zoro # G1563541
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381035020
- Zoro # G1563541
- UPC # 092201380746
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1-1/2"x1/4",316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZORO SELECT 1-1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNG18)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 316, Thrd Heavy (4381034960)
- ZORO SELECT Hex Bushing, 1-1/2"x3/8", 316, Thrd Heavy (4381035030)
- ZORO SELECT 1/4" MNPT SS Square Head Plug (4307002152)
- ZORO SELECT Flange, Threaded, 316 SS, 3/4"Pipe Size (BULK-PF-772)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009600)
- Zoro Select Fittings