Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/2"x1", 150,304, Thrd
Mfr # 4381031250
Zoro # G1561362
original price:
$8.45
5% off
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031250
- Zoro # G1561362
- UPC # 092201379863
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Color | Silver |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- Zoro Select Stainless Steel Pipe Fittings