Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Hex Bar Stock, 1.125" Thick, 1-1/8" Lx6" W
Mfr # 4h1.125-6
Zoro # G602644319
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 1.125 in
- Width 1.125 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 4h1.125-6
- Zoro # G602644319
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.125 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.006 in |
Hex Width | 1 1/8 in |
Overall Length | 6 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/8 in Hex Width, Width Tolerance +0.000 in/-0.006 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- ZORO SELECT Black Acetal Rod Stock 3 ft. L, 1-1/2" Dia. (BULK-PR-ACB-45)
- PRECISION BRAND Arbor Shim, 0.0930x5/8 ID, Pk10 (25158)
- ZORO SELECT Precision Ball, 440CSS, 1/8 In, Pk100 (4RJH5)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (591_72_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.75-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/8 Tx3 In x 6 ft (4YUE2)
- ZORO SELECT SS Rectangular Bar, 36" Overall L (20369_36_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X2-6)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock