Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W
Mfr # 357_36_0
Zoro # G902643883
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.75 in
- Width 0.75 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 357_36_0
- Zoro # G902643883
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 36 in |
Width Tolerance | +0.000 in/-0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Hex Width | 3/4 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 3/4 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-25)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-100)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.125X.5-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X3-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X.5-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X1.5-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X.75-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 1.75" W (HF/6251750-24)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock