Shop All Air Cleaner Filters
Zoro Select
Hepa Filter, Paper, Smoke, Dust, Pollen
Mfr # 793K23
Zoro # G707150074
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 17
- Compatible Manufacturer Model Number US-KJ500G-TB32
- Number of Layers 3
- Frame Material Paper
- Filter Type HEPA
Product Information
- Brand Zoro Select
- MFR # 793K23
- Zoro # G707150074
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Height | 406 mm |
Actual Depth | 40 mm |
Actual Width | 230 mm |
Details
Item | Hepa Filter |
Performance Rating | MERV 17 |
Compatible Manufacturer Model Number | US-KJ500G-TB32 |
Number of Layers | 3 |
Frame Material | Paper |
Filter Type | HEPA |
Filter Layer Type | Carbon, HEPA |
Filter Efficiency | 99.97% |
Filters Out | Dust, Pollen, Smoke |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Includes Frame | Yes |
Media Material | Synthetic |
Shop By | Closeouts |
Description
Hepa Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 40 mm, Actual Height 406 mm, Actual Width 230 mm, Compatible Grainger Part Number 793K20, Compatible Manufacturer Model Number US-KJ500G-TB32, Number of Filters 1, Media Material Synthetic, Filter Layer Type Carbon, HEPA, Filters Down To 0.3 micron, Filters Out Dust, Pollen, Smoke, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm Not Applicable, Frame Material Paper, Includes Not Applicable, Includes Frame Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 16"x20"x12" (112-610-011)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. (2YAE6-2HTK9-3X274)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- JOHNSON CONTROLS CO2 Transmitter, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- ULTRA-SUN Replacement Filter, MERV 11, For 2YGA3 (1RK016)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- HONEYWELL Fk06-102-Dus-Lf Fk06 Prv Filter (FK06-102-D)
- AAF FLANDERS 20x30x1 LTX NAT Filter (SM1006)
- ILC Replacement For Aprilaire 410ß Filter (410?)
- HONEYWELL HOME Air Filter, 14x25x1, MERV 8, PK2 (CF108A1425-2PK/C)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- Zoro Select Air Cleaner Filters