Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M22-2.50 Thrd Sz, Stainless Steel
Mfr # 83184
Zoro # G2824906
original price:
$7.19
13% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 mm
- Material Stainless Steel
- Finish Plain
- Thread Type Metric
- Compatible Material Metal
Product Information
- Brand Zoro Select
- MFR # 83184
- Zoro # G2824906
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 33 mm |
Thread Size | M22-2.50 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Number of Pieces | 1 |
Application | Thread Repair |
Includes | Insert |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 19/64 in, Thread Size M22-2.5, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Plain, 33/64 in H, 10 PK (CPB104)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- ZORO SELECT Spring Pin, 13x100mm, Wall Thck2.50mm, PK10 (M39100.130.0100)
- ZORO SELECT Helical Insert, Free-Running, M22-1.50 Thrd Sz, Stainless Steel (83182)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2x1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X1.5D)
- Zoro Select Helical Inserts