Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M22-1.50 Thrd Sz, Stainless Steel
Mfr # 83182
Zoro # G2108149
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 mm
- Material Stainless Steel
- Finish Plain
- Thread Type Metric
- Compatible Material Metal
Product Information
- Brand Zoro Select
- MFR # 83182
- Zoro # G2108149
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 33 mm |
Thread Size | M22-1.50 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Number of Pieces | 1 |
Application | Thread Repair |
Includes | Insert |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 19/64 in, Thread Size M22-1.5, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (1WU16)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51340)
- ZORO SELECT Helical Insert, Free-Running, M22-2.50 Thrd Sz, Stainless Steel (83184)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0D)
- BSC PREFERRED Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK (91732A225)
- Zoro Select Helical Inserts