Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK
Mfr # 329-1212
Zoro # G209228189
product price: $13.25
/pk 5, $2.65/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M12-1.25
- Material Steel
- Overall Length 18 mm
- Insert Diameter 5/8 in
- External Thread Size 5/8"-18
Product Information
- Brand Zoro Select
- MFR # 329-1212
- Zoro # G209228189
- UPC # 847554007983
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.25 |
Overall Length | 18 mm |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-18 |
Drill Bit Size | 37/64 in |
Minimum Installation Depth | 13/16 in |
Compatible Tap Size | 5/8"-18 |
Maximum Hole Diameter | 0.578 in |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Finish | Black Phosphate |
Brinell Hardness | 163 |
Thread Pitch | 1.25 mm |
Compatible Material | Metal |
Material Grade/Class | 12L14 |
System of Measurement | Inch/Metric |
Features | Pre-Applied Adhesive |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Internal Thread Fit | 2B |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Black Phosphate, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size M12-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 13/16 in, Overall Length 18 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.030.0006)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 100 PK (TSC1216.1-100)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7)
- Zoro Select Self Locking Inserts