Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK
Mfr # 329-4IC
Zoro # G109228197
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Steel
- Overall Length 7/16 in
- Insert Diameter 7/16 in
- External Thread Size 7/16"-14
Product Information
- Brand Zoro Select
- MFR # 329-4IC
- Zoro # G109228197
- UPC # 847554005941
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 7/16 in |
Insert Diameter | 7/16 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | U |
Minimum Installation Depth | 1/2 in |
Compatible Tap Size | 7/16"-14 |
Maximum Hole Diameter | 0.368 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size U, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Black Phosphate, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.368 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 10 PK (U12380.075.0002)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK (03718)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04100.100.0150)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (07572)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- Zoro Select Self Locking Inserts