Shop All Hex Nuts
Zoro Select
Heavy Jam Nut, 7/16"-14, Steel, Zinc Plated, 0.247 to 0.285 in Ht, 1600 PK
Mfr # 43NHHJ
Zoro # G2443181
product price: $194.99
/pk 1600, $0.12/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Hex Height 0.247 to 0.285 in
- Hex Width 0.728 to 0.75 in
- Standards ASME B18.2.2, SAE J995
Product Information
- Brand Zoro Select
- MFR # 43NHHJ
- Zoro # G2443181
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 0.247 to 0.285 in |
Hex Width | 0.728 to 0.75 in |
Details
Item | Heavy Jam Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Description
7/16-14 Heavy Hex Jam Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (76122)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04160.062.0500)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Zinc Plated, 38 mm Ht, 2 PK (M01300.480.0001)
- ZORO SELECT Hex Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51160.075.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Plain, 3-11/16 in Ht, 2 PK (859159-BR-2)
- Zoro Select Hex Nuts