Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK
Mfr # U22285.087.0001
Zoro # G5746876
product price: $153.99
/pk 80, $1.92/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2HM
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U22285.087.0001
- Zoro # G5746876
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Dia./Thread Size | 7/8"-9 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2HM |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Heavy Hex |
Rockwell Hardness | B55 to C32 |
Material Quality Standards | ASTM A194 |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Black Oxide |
Material Grade | Grade 2HM |
Nut Standards | ASTM A194 |
Basic Material | Steel |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2HM, Material Steel, Thread Size 7/8 In.-9, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07400.140.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0003)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.037.0150)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2HM, Black Oxide, 50 PK (U22285.100.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01300.025.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Zinc Plated, 27/64 in Ht, 400 PK (75NJ)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Yellow, 16 mm Ht, 10 PK (M04122.200.0001)
- Zoro Select Hex Nuts