Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK
Mfr # U55081.043.0001
Zoro # G0334498
product price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 27/64 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55081.043.0001
- Zoro # G0334498
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 27/64 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/16"-14 |
Details
Item | Heavy Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Heavy Hex |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Material Grade | 316 |
Nut Style | Hex Nut - Heavy |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-14, Hex Width 3/4 in, Hex Height 27/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70870600-004BX)
- SABERDRIVE 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK (51269)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U55081.050.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U55080.050.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK (B04026.112.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11362.037.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- Zoro Select Hex Nuts