Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK
Mfr # U11391.037.0001
Zoro # G3318841
product price: $10.79
/pk 100, $0.11/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 15/64 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11391.037.0001
- Zoro # G3318841
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/8"-16 |
Nut Height | 15/64 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Nut Standards | ASME B18.2.2 |
Fastener Thread Direction | Right Hand |
Material Grade | Grade A |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 3/8 In.-16, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-5/16TWK)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34180.018.0062)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 11/64 in Ht, 3100 PK (B11391.025.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 1-11/64 in Ht, 5 PK (U11095.087.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- HILLMAN Machine Screw Hex Nut, #6-32, Stainless Steel (59556)
- Zoro Select Hex Nuts