Shop All Hex Nuts
Download CAD Files
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 10 PK
Mfr # U04025.075.0001
Zoro # G0470891
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade C
- Finish Black Oxide
- Hex Height 47/64 in
Product Information
- Brand Zoro Select
- MFR # U04025.075.0001
- Zoro # G0470891
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Width Across Flats | 1 1/4 in |
Dia./Thread Size | 3/4"-10 |
Nut Height | 47/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade C, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B78 to C38, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K1146.110)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA80)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 3 ft, Steel, Grade 8, Plain Finish (2022965)
- ZORO SELECT M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01403-010P1)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 120 PK (B04025.075.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 3/4 in Ht, 25 PK (HHNIC075-025BX)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Yellow, 19 mm Ht, 5 PK (M01320.240.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U22281.050.0001)
- ZORO SELECT Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK (U51090.075.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 1-7/64 in Ht, 50 PK (112NHH)
- Zoro Select Hex Nuts