Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK
Mfr # U55081.075.0001
Zoro # G0334531
product price: $49.75
/pk 20, $2.49/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 47/64 in
- Hex Width 1 1/4 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55081.075.0001
- Zoro # G0334531
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (1GUC9)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0075)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187487)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 80 PK (B55081.087.0001)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 300 PK (L11380.200.0150)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- Zoro Select Hex Nuts