Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht
Mfr # HHNFI2H225-001BX
Zoro # G2498036
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 2-1/4 in
- Hex Width 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # HHNFI2H225-001BX
- Zoro # G2498036
- UPC # 715005433479
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 2-1/4"-8 |
Hex Height | 2-1/4 in |
Hex Width | 3 1/2 in |
Width Across Flats | 3 1/2 in |
Dia./Thread Size | 2-1/4"-8 |
Nut Height | 2 1/4 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 2 1/4 In.-8, Hex Width 3 1/2 in, Hex Height 2 1/4 in, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse/8UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01010.025.0150)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01300.031.0001)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 120 PK (B11380.100.0001)
- ZORO SELECT Hex Nut, 3/4"-4-1/2, Steel, Grade 2, Black Oxide, 49/64 in Ht, 10 PK (300903G)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01300.050.0001)
- MIDWEST FASTENER Hex Nut, 1"-72, 18-8 Stainless Steel, Not Graded, 40 PK (64098)
- Zoro Select Hex Nuts