Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK
Mfr # U22280.250.0001
Zoro # G6163921
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U22280.250.0001
- Zoro # G6163921
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 2-1/2"-8 |
Dia./Thread Size | 2-1/2"-8 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | 8UN |
Thread Direction | Right Hand |
Fastener Thread Type | UNC/8UN |
Rockwell Hardness | B55 to C32 |
Hex Type | Heavy Hex |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A194 |
Material Grade | Grade 2H |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Black Oxide |
Nut Standards | ASTM A194 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 2 1/2 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.087.1200)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430250-PG)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38400.070.0025)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- ZORO SELECT Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht (HHN8I2H137-001BX)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Yellow, 3/4 in Ht (U11351.125.0001)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 8, Zinc Plated, 1.60 mm Ht, 100 PK (M01300.020.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04120.075.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01120.031.0002)
- Zoro Select Hex Nuts