Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade A563, Galvanized, 375 PK
Mfr # 50A563DHG
Zoro # G7588045
product price: $347.99
/pk 375, $0.93/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A563
- Finish Galvanized
- Standards ASTM A 563, ASME B18.2.2
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 50A563DHG
- Zoro # G7588045
- Country of Origin Canada
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A563 |
Finish | Galvanized |
Standards | ASTM A 563, ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1/2-13 Structural Nut A,PK375, Package Quantity 375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01210.037.0375)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.025.0125)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A563, Galvanized, 125 PK (75A563DHG)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01100.360.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01300.062.0001)
- ZORO SELECT Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.016.0001)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK (HNF4801600-020P2)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- Zoro Select Hex Nuts