Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK
Mfr # U22380.050.0001
Zoro # G6163906
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 4
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U22380.050.0001
- Zoro # G6163906
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Dia./Thread Size | 1/2"-13 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 4 |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Quality Standards | ASTM A194 |
Manufacturer Location | Globally Sourced |
Hex Type | Heavy Hex |
Fastener Finish | Plain |
Nut Style | Hex Nut - Heavy |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 4 |
Basic Material | Steel |
Nut Standards | ASTM A194 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 4, Material Steel, Thread Size 1/2 In.-13, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse/8UN, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 6mm L, PK100 (M07810.060.0006)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0150)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U55010.062.0200)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 4, Black Oxide, 200 PK (U22380.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 4, Black Oxide, 50 PK (U22380.100.0001)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 1-7/64 in Ht (U11095.112.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01120.125.0002)
- ZORO SELECT Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 6 mm Ht, 10 PK (JN9XX01200-010P1)
- Zoro Select Hex Nuts