Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK
Mfr # U11391.100.0001
Zoro # G3318780
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 39/64 in
- Hex Width 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # U11391.100.0001
- Zoro # G3318780
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 39/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/8 in |
Nut Height | 39/64 in |
Dia./Thread Size | 1"-8 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness C32, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0075)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (53996)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL7)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- Zoro Select Hex Nuts