Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2HM, Black Oxide, 40 PK
Mfr # U22285.112.0001
Zoro # G5677147
product price: $38.49
/pk 40, $0.96/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2HM
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U22285.112.0001
- Zoro # G5677147
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-8 |
Dia./Thread Size | 1-1/8"-8 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2HM |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | 8UN |
Thread Direction | Right Hand |
Fastener Thread Type | UNC/8UN |
Manufacturer Location | Globally Sourced |
Rockwell Hardness | B55 to C32 |
Hex Type | Heavy Hex |
Material Quality Standards | ASTM A194 |
Basic Material | Steel |
Material Grade | Grade 2HM |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut - Heavy |
Nut Standards | ASTM A194 |
Fastener Finish | Black Oxide |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2HM, Material Steel, Thread Size 1 1/8 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001500-100P)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32426)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 25 PK (FBHEXB38161P25)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (N01120.100.0003)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht (5GAZ8)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11360.062.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Zinc Plated, 41/64 in Ht, 200 PK (75NF)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 55 PK (B04026.100.0001)
- Zoro Select Hex Nuts