Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 39/64 in Ht
Mfr # U11391.112.0001
Zoro # G3318771
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 39/64 in
- Hex Width 1 13/16 in
Product Information
- Brand Zoro Select
- MFR # U11391.112.0001
- Zoro # G3318771
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 39/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 39/64 in |
Dia./Thread Size | 1-1/8"-7 |
Width Across Flats | 1 13/16 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Basic Material | Steel |
Material Grade | Grade A |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Zinc Plated |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40138C08)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, Brass Chrome (Z4888)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U51090.150.0001)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA71)
- ZORO SELECT Hex Nut, M100-6.00, Steel, Class 8, Black Oxide, 80 mm Ht (M01100.982.0001)
- Zoro Select Hex Nuts