Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht
Mfr # U11391.150.0001
Zoro # G3318756
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 27/32 in
- Hex Width 2 3/8 in
Product Information
- Brand Zoro Select
- MFR # U11391.150.0001
- Zoro # G3318756
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 27/32 in |
Hex Width | 2 3/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 27/32 in |
Width Across Flats | 2 3/8 in |
Dia./Thread Size | 1-1/2"-6 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Nut Standards | ASME B18.2.2 |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Zinc Plated |
Material Grade | Grade A |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Height 27/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.100.0300)
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 30 PK (X1E-CON-SNA-RIG-1000x30)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11391.031.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Zinc Plated, 27/64 in Ht, 400 PK (75NJ)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Yellow, 15/64 in Ht, 50 PK (U11073.037.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04181.062.0002)
- HILLMAN Hex Nut, 1/2"-13, Steel, Zinc Plated (57311)
- Zoro Select Hex Nuts