Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2006
Zoro # G2541213
product price: $78.99
/pr
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Post Height 37 7/8 in
Product Information
- Brand Zoro Select
- MFR # U2006
- Zoro # G2541213
- UPC # 754806232829
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 37 7/8 in |
Overall Height | 37 7/8 in |
Base Diameter | 14 1/2 in |
Link Outside Width | 1 in |
Manufacturer Warranty Length | 10 yr |
Chain Length | 10 ft |
Link Outside Length | 2 in |
Description
Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Black, Post Color Black, Reflectivity Non-Reflective, Includes (2) Bases, (2) Black Chains, (2) Posts, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Black, Post Material HDPE, Chain Material Plastic, Base Material HDPE, Base Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- TRU-SPEC Flight Suit, S, 32" Inseam, Khaki (2662)
- TIMBERLAND PRO Size 8 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- ZORO SELECT Barrier Post, 40 In. H, Yellow, PK6 (80944)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Blue Belt (QM550PS-BL110)
- Zoro Select Crowd Control