Shop All Automotive Fuses, Breakers & Fuse Boxes
Zoro Select
Heavy Duty Push Pull Switch, SPST, PK2
Mfr # 5RLV9
Zoro # G2339438
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- DC Contact Rating 75A Inductive Load @ 6 to 28V
- Number of Connections 2
- Mounting Hole 15/32 in dia
- Switch Function On/Off
Product Information
- Brand Zoro Select
- MFR # 5RLV9
- Zoro # G2339438
- Country of Origin Unknown
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 15/32 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
DC Contact Rating | 75A Inductive Load @ 6 to 28V |
Number of Connections | 2 |
Mounting Hole | 15/32 in dia |
Switch Function | On/Off |
Actuator Color | Silver |
Terminals | Screw |
Includes | Chrome Plated Metal Knob |
Mounting Type | Panels up to 5/8" Thick |
Switch Type | Push/Pull Switch |
Voltage Rating | 6 to 28V DC |
Features | Chrome Plated Metal Knob |
Body Color | Silver/White |
DC Current Rating | 75 A @ 6 to 28V DC |
Termination Style | Screw |
Mount Type | Panel Mount |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Actuator Color Silver, Body Color Silver/White, Termination Style Screw, DC Current Rating 75 A @ 6 to 28V DC, Features Chrome Plated Metal Knob, Includes Chrome Plated Metal Knob, Mount Type Panel Mount, Mounting Hole Diameter 15/32 in, Switch Type Push/Pull Switch, Voltage Rating 6 to 28V DC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, 449381 (449381)
- SEACHOICE 90 Degree Plastic Thru-Hull, One Nut Application, White (18121)
- VALVOLINE Engine Oil, Full Synthetic, 32 Oz, 0W-20 (VV916)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Bk (714581)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- DORMAN Battery Fuse, 926-012 (926-012)
- Zoro Select Automotive Electrical