Shop All Door Latch Guards
Zoro Select
Heavy Duty Latch Guard, Durnodic, Steel, 7"L x 3"W
Mfr # 2MDH7
Zoro # G2822687
original price:
$12.26
7% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
- Width 3 in
- Finish Duranodic Body; Zinc Plated Bolt
- Material Steel
- Length 7 in
Product Information
- Brand Zoro Select
- MFR # 2MDH7
- Zoro # G2822687
- UPC # 190735037102
- Country of Origin China
- Category Door Latch Guards
Dimensions
Width | 3 in |
Length | 7 in |
Details
Item | Heavy Duty Latch Guard |
For Use With | Fits Deadbolts, And Door Locks Up To 3 1/2 in dia |
Finish | Duranodic Body; Zinc Plated Bolt |
Material | Steel |
For Use With Door Type | Out-Opening Doors |
Hardware | Included |
Description
Heavy Duty Latch Guard, Length 7 in, Width 3 in, Duranodic Body; Zinc Plated Bolt Finish, Material Steel, For Use With Door Type Out-Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2, Double Cyl, C KWY, US32D, KA Set of 4, Rectangle Stk (DBX62-630-CSKA4)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50LD SPA 626)
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- ZORO SELECT Universal Latch Guard, Aluminum, Steel, 11-3/4"L x 3-1/2"W (2MDH8)
- ZORO SELECT Heavy Duty Latch Guard, Chrome, Steel, 7"L x 3"W (2MDH6)
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 6"L x 3"W (1HJL6)
- ZORO SELECT Universal Latch Guard, Durnodic, Steel, 11-3/4"L x 3-1/2"W (2MDJ1)
- ZORO SELECT Chain Door Guard, Plated, 3-9/16" L (16-104)
- DON-JO Blank Classic Wrap Around for Mortise Lock with 86 Cut Out for 1-3/4" Door (CW504S)
- Zoro Select Door Latch Guards