Shop All Shipping Cartons
Zoro Select
Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle
Mfr # 55VJ72
Zoro # G6439003
product price: $22.19
/ea
Sold in multiples of 5 for $110.95
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$110.95
Free 30-Day Returns
Key Features
- Inside Width 39 5/8 in
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VJ72
- Zoro # G6439003
- UPC # 841436085595
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 50 5/8 in |
Inside Width | 39 5/8 in |
Outside Height | 36 in |
Outside Length | 48 in |
Inside Height | 35 5/8 in |
Outside Width | 40 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 51 ECT |
Wall Thickness | 9/32 in |
Maximum Load Capacity | 120 lb |
Description
Shipping Box, Box Style RSC, Wall Type Double Wall, Inside Length 50 5/8 in, Inside Width 39 5/8 in, Inside Height 35 5/8 in, 50 5/8x39 5/8x35 5/8 in Inside LxWxH, 51 ECT, RSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 9/32 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- ZORO SELECT 11" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPP5)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- BETTER PACKAGES Feed Wheel (E555-065-00)
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle (11A625)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 20", Kraft, 15/Bundle (22XL30)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- Zoro Select Shipping Cartons