Shop All Coat Hooks
Zoro Select
Heavy Duty Coat Hook, Nickel
Mfr # 1XNG1
Zoro # G0997631
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Nickel Plated
- Hook Height 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1XNG1
- Zoro # G0997631
- UPC # 190735418741
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 4 1/2 in |
Depth | 1 in |
Hook Base Width | 3 1/2 in |
Overall Length | 4 7/8 in |
Width | 1" |
Length | 4-7/8" |
Height | 3" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Nickel Plated |
Hook Type | Clothing |
Projection | 1 in |
Points Per Hook | 2 |
Item | Coat Hook |
Finish | Nickel Plated |
Hardware | Included |
Includes | screws |
Basic Hook Material | Zinc |
Weight | 105 |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Nickel Plated, Hook Height 4 1/2 in, Hook Base Width 3 1/2 in, Projection 1 in, Depth 1 in, Weight 105, Includes Screws, Hardware Included, Overall Length 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x1114 IndioFlatStrap (N800-216)
- ABUS Abus: 85/40 B Solid Brass Padlock KA (ABS-87626-KA)
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- ZORO SELECT Hook, Coat/Hat, Brass (4JG63)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL1)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Chrome (1XNG3)
- ZORO SELECT Heavy Duty Coat Hook, White (1XNG2)
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- Zoro Select Coat Hooks