Shop All Coat Hooks
Zoro Select
Heavy Duty Coat Hook, Bronze
Mfr # 1XNG4
Zoro # G3210855
original price:
$5.81
38% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Oil Rubbed Bronze
- Hook Height 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1XNG4
- Zoro # G3210855
- UPC # 190735418772
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 4 1/2 in |
Depth | 1 in |
Hook Base Width | 3 1/2 in |
Overall Length | 4 7/8 in |
Width | 1" |
Length | 4-7/8" |
Height | 3" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Oil Rubbed Bronze |
Hook Type | Clothing |
Projection | 1 in |
Points Per Hook | 2 |
Item | Coat Hook |
Weight | 105 |
Finish | Oil Rubbed Bronze |
Basic Hook Material | Zinc |
Hardware | Included |
Includes | screws |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Oil Rubbed Bronze, Hook Height 4 1/2 in, Hook Base Width 3 1/2 in, Projection 1 in, Depth 1 in, Weight 105, Includes Screws, Hardware Included, Overall Length 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- ZORO SELECT Hook, Coat/Hat, Brass (4JG63)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- ZORO SELECT Coat and Garment Hook (4JG64)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK BRS Coat And Hat Hook (N154-575)
- Zoro Select Coat Hooks