Shop All Pipe & Tube Clamps
Zoro Select
Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in
Mfr # 13MHHM3.0
Zoro # G3893985
original price:
$16.88
29% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- For Tube Size 3 in
- Body Material Stainless Steel
- Connection Wing Nut
- Max. Pressure 350 psi@70 Degrees F
Product Information
- Brand Zoro Select
- MFR # 13MHHM3.0
- Zoro # G3893985
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 3 in |
Compatible Tube Size | 3 in |
Details
Item | Heavy Duty Clamp |
Standards | 3A |
Body Material | Stainless Steel |
Connection | Wing Nut |
Max. Pressure | 350 psi@70 Degrees F |
Fittings Sub-Category | Clamps |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Clamp Type | Heavy Duty Clamp |
Maximum Operating Pressure | 350 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Description
Heavy Duty Clamp, Clamp Connection Type Wing Nut, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 350 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- DREAMLINE DreamLine SHBW-1360603-01 QWALL-Tub Backwall Kit - White (SHBW-1360603-01)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM1.5)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030570070)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1/2 In (COPC0050CP)
- Zoro Select Pipe & Tube Clamps