Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle
Mfr # 22XL96
Zoro # G2974548
original price:
$1.10
10% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Depth 8"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL96
- Zoro # G2974548
- UPC # 812578002634
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Inside Height | 8 in |
Outside Length | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT44/275 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 95 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 8 in, 8x8x8 in Inside LxWxH, 48 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 8 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle (11A757)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- Zoro Select Shipping Cartons