Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 13" x 13" x 13", Kraft, 25/Bundle
Mfr # 55VM27
Zoro # G6461263
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VM27
- Zoro # G6461263
- UPC # 841436009140
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Height | 13 in |
Outside Width | 13 1/2 in |
Outside Length | 13 1/2 in |
Outside Height | 13 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 3/16 in |
Maximum Load Capacity | 95 lb |
Fluting Profile | C Flute |
Board Test | 44 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 13 in, 13x13x13 in Inside LxWxH, 44 ECT, RSC, Outside Length 13 1/2 in, Outside Width 13 1/2 in, Outside Height 13 3/4 in, 13 1/2x13 1/2x13 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 9", Kraft, 25/Bundle (55VH29)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 18 in L x 16 in W x 6 in H, Corrugate, Color: Kraft (11R418)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- Zoro Select Shipping Cartons