Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 30" x 1500 ft., PVC
Mfr # 5URT2
Zoro # G0632335
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- Roll Width 30 in
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Length 1,500 ft
Product Information
- Brand Zoro Select
- MFR # 5URT2
- Zoro # G0632335
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 30 in |
Roll Length | 1,500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Bi-Axially Oriented |
Maximum Machine Direction Shrink | 35 to 40% |
Film Style | Centerfold |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 30 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- NATICO ORIGINALS Natico Originals 30-364 Letter Opener Curve Silver (30-364)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- ZORO SELECT Heat Activated Shrink Film 26" x 500 ft., PVC (4LT34)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- SEALER SALES 12in x 4,375ft General Purpose POF CF Shrink Film, 60 gauge (O-12-60-4375-201)
- Zoro Select Stretch & Shrink Wrap