Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 15" x 500 ft., PVC
Mfr # 4LT30
Zoro # G0975816
original price:
$42.95
new price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 75 ga
- Roll Width 15 in
- For Use With Heat Guns or Shrink Tunnels
- Roll Length 500 ft
Product Information
- Brand Zoro Select
- MFR # 4LT30
- Zoro # G0975816
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 15 in |
Roll Length | 500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 75 ga |
For Use With | Heat Guns or Shrink Tunnels |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Direction | Bi-Axially Oriented |
Shrink Temperature | 160 Degrees F |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 35 to 40% |
Film Style | Centerfold |
Description
PVC, Shrink Wrap Film, Thickness 75 ga, Roll Width 15 in, Roll Length 500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPYSTAR Genuine OEM Black Toner Cartridge 20K YLD (TK8349K)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- WILSON JONES Index Divider 8-1/2 x 14", Gold, PK8 (W54153)
- ZORO SELECT Heat Activated Shrink Film 12" x 1500 ft., PVC (5URR6)
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- Zoro Select Shrink Wrap