Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 12" x 2000 ft., PVC
Mfr # 5URR1
Zoro # G1788665
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 75 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 12 in
- Roll Length 2,000 ft
Product Information
- Brand Zoro Select
- MFR # 5URR1
- Zoro # G1788665
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 12 in |
Roll Length | 2,000 ft |
Roll Dia. | 8 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 75 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 35 to 40% |
Film Style | Centerfold |
Shrink Direction | Bi-Axially Oriented |
Shrink Temperature | 160 Degrees F |
Description
PVC, Shrink Wrap Film, Thickness 75 ga, Roll Width 12 in, Roll Length 2,000 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- BETTER OFFICE PRODUCTS Clear Packing Tape Refill Rolls, Heavy Duty, 1.88in. x 60 Yards Per Roll, 720 Total Yards, 12PK (41220)
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Film 30" x 1500 ft., PVC (5URT2)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- Zoro Select Shrink Wrap