Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Zoro Select
Healthcare Face Mask, Nose Clip, Flat-Fold, PK50 (Discontinued)
Mfr # 56JH17
Zoro # G7644543
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Nuisance Odor Removal None
- Fluid Resistant No
- Exhalation Valve No
- Color Blue
Product Information
- Brand Zoro Select
- MFR # 56JH17
- Zoro # G7644543
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Nuisance Odor Removal | None |
Fluid Resistant | No |
Exhalation Valve | No |
Color | Blue |
Latex Content | Latex Free |
Individually Packaged | No |
Nose Clip | Yes |
Item | Procedural Mask |
NIOSH Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Mask Shape | Flat-Fold |
Mask Headstrap Type | Dual, Non-Adjustable |
Includes Eyeshield | No |
Eyeshield Material | None |
Nosepiece Type | Metal Nose Clip |
Face Seal Type | None |
Eyeshield Color | None |
Shop By | Closeouts |
Description
Procedural Mask, Mask Size Universal, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.