Shop All Thread Insert Tools
Zoro Select
Head Set, M6, 65mm, FLEX-5P/S
Mfr # FL5-HS-M6
Zoro # G9195295
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M6
- Length 65 mm
- Application For Installation of Rivet Nuts
- Includes Headset Only
- Material Steel
Product Information
- Brand Zoro Select
- MFR # FL5-HS-M6
- Zoro # G9195295
- Country of Origin Italy
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 |
Length | 65 mm |
Size | M6 |
Overall Length | 2 9/16 in |
Compatible Thread Size | M6 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Includes | Headset Only |
Material | Steel |
For Use With | Rivet Nuts |
Thread Type | Metric |
Construction | Steel |
Product Type | Head Set |
Compatible Manufacturer Part Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
Compatible with Manufacturer Model Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
Compatible with Manufacturer Model Number [NEW] | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
Compatible with Manufacturer Part Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
Compatible Rivet Nut Body Type | Hex |
System of Measurement | Metric |
Compatible Insert Type | Rivet Nuts |
Compatible Manufacturer Model Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
For Use with Mfr. Model Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
For Use With Mfr. Model Number | FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65 |
Description
Head Set, Product Type Head Set, Compatible Thread Size M6, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-00906, FL5-HS-01006, FL5-HS-09106, FL5-HS-M6, M-M6-65, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- MILWAUKEE TOOL M12 FUEL 3/8" Ratchet 2 Battery Kit (2557-22)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- ZORO SELECT Head Set, 5/16-18, 2.50 in., DRHT/DLHT (MHS-3118)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072556)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- RECOIL Threaded Insert Tool (2KRTC -04)
- Zoro Select Fastening Tools