Shop All Thread Insert Tools
Zoro Select
Head Set, M6, 45mm, SSG-802
Mfr # HS-M6
Zoro # G9195697
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M6
- Length 40 mm
- Application For Installation of Rivet Nuts
- Construction Steel
- Size M6
Product Information
- Brand Zoro Select
- MFR # HS-M6
- Zoro # G9195697
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 |
Length | 40 mm |
Size | M6 |
Overall Length | 1 37/64 in |
Compatible Thread Size | M6 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Construction | Steel |
For Use With | Rivet Nuts |
Includes | Headset Only |
Thread Type | Imperial |
Material | Steel |
Product Type | Head Set |
Compatible with Manufacturer Part Number | BS-M6, HD-M6, M-M6-40 |
Compatible with Manufacturer Model Number | BS-M6, HD-M6, M-M6-40 |
Compatible Manufacturer Part Number | BS-M6, HD-M6, M-M6-40 |
Compatible with Manufacturer Model Number [NEW] | BS-M6, HD-M6, M-M6-40 |
Compatible Manufacturer Model Number | BS-M6, HD-M6, M-M6-40 |
System of Measurement | Metric |
Compatible Rivet Nut Body Type | Hex |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | BS-M6, HD-M6, M-M6-40 |
For Use With Mfr. Model Number | BS-M6, HD-M6, M-M6-40 |
Description
Head Set, Product Type Head Set, Compatible Thread Size M6, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 37/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-M6, HD-M6, M-M6-40, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- WESTWARD Silver/Deming Drill, 29/32, Co, 118Deg (5TVR1)
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 12 pt Standard Depth, Black Oxide (J77512MP)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 (3747-6)
- Zoro Select Fastening Tools