Shop All Thread Insert Tools
Zoro Select
Head Set, 8-32, 2.00 in., DRHT
Mfr # MHS-0832
Zoro # G9195821
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Length 1 3/4 in
- Application For Installation of Rivet Nuts
- Includes Headset Only
- Material Steel
Product Information
- Brand Zoro Select
- MFR # MHS-0832
- Zoro # G9195821
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Length | 1 3/4 in |
Size | 8-32 |
Compatible Thread Size | #8-32 |
Overall Length | 1 3/4 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Includes | Headset Only |
Material | Steel |
Thread Type | Imperial |
Construction | Steel |
For Use With | Rivet Nuts |
Product Type | Head Set |
Compatible with Manufacturer Part Number | M-0832, MA-0832 |
Compatible with Manufacturer Model Number [NEW] | M-0832, MA-0832 |
Compatible with Manufacturer Model Number | M-0832, MA-0832 |
Compatible Manufacturer Part Number | M-0832, MA-0832 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Manufacturer Model Number | M-0832, MA-0832 |
For Use with Mfr. Model Number | M-0832, MA-0832 |
For Use With Mfr. Model Number | M-0832, MA-0832 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #8-32, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-0832, MA-0832, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- KETT TOOL 18 Gauge Double Cut Shear Blade Kit for Heavy Users Kit #101 (Kit #101)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY13)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Head Set, M4, 35mm, SSG-801 (HS-M4)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- Zoro Select Fastening Tools