Shop All Thread Insert Tools
Zoro Select
Head Set, 8-32, 1.50in, SSG-801
Mfr # HS-0832
Zoro # G9195611
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Length 1 1/2 in
- Application For Installation of Rivet Nuts
- Size 8-32
- Construction Steel
Product Information
- Brand Zoro Select
- MFR # HS-0832
- Zoro # G9195611
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Length | 1 1/2 in |
Size | 8-32 |
Overall Length | 1 1/2 in |
Compatible Thread Size | #8-32 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Construction | Steel |
For Use With | Rivet Nuts |
Material | Steel |
Thread Type | Imperial |
Includes | Headset Only |
Product Type | Head Set |
Compatible Manufacturer Part Number | BS-8, HD-8, M-0832-150 |
Compatible with Manufacturer Model Number [NEW] | BS-8, HD-8, M-0832-150 |
Compatible with Manufacturer Part Number | BS-8, HD-8, M-0832-150 |
Compatible with Manufacturer Model Number | BS-8, HD-8, M-0832-150 |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Compatible Manufacturer Model Number | BS-8, HD-8, M-0832-150 |
For Use with Mfr. Model Number | BS-8, HD-8, M-0832-150 |
For Use With Mfr. Model Number | BS-8, HD-8, M-0832-150 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #8-32, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-8, HD-8, M-0832-150, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" x 8" Cold Chisel (82268)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Hand Tool M6, 60mm, RNHT (RNHT-M6-KIT)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- Zoro Select Thread Insert Tools