Shop All Thread Insert Tools
Zoro Select
Head Set, 5/16-18, 2.5in, FLEX-5P/S
Mfr # FL5-HS-3118
Zoro # G9195392
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/16"-18
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Size 5/16-18
- Construction Steel
Product Information
- Brand Zoro Select
- MFR # FL5-HS-3118
- Zoro # G9195392
- Country of Origin Italy
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-18 |
Length | 2 1/2 in |
Size | 5/16-18 |
Overall Length | 2 1/2 in |
Compatible Thread Size | 5/16"-18 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Construction | Steel |
Thread Type | Imperial |
Material | Steel |
Includes | Headset Only |
For Use With | Rivet Nuts |
Product Type | Head Set |
Compatible with Manufacturer Part Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
Compatible Manufacturer Part Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
Compatible with Manufacturer Model Number [NEW] | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
Compatible with Manufacturer Model Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
System of Measurement | Inch |
Compatible Manufacturer Model Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
For Use with Mfr. Model Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
For Use With Mfr. Model Number | FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 5/16 In.-18, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00740, FL5-HS-00840, FL5-HS-09140, M-3118-250, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/16 Socket Bit x 1" - 3/8 Sq Dr (228H1264SB)
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- STANLEY SCREWDRIVER SET 20PC (STHT60019)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- Zoro Select Thread Insert Tools