Shop All Thread Insert Tools
Zoro Select
Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S
Mfr # FL5-HS-1024R
Zoro # G9195462
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Construction Steel
- Size 10-24
Product Information
- Brand Zoro Select
- MFR # FL5-HS-1024R
- Zoro # G9195462
- Country of Origin Italy
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Length | 2 1/2 in |
Size | 10-24 |
Overall Length | 2 1/2 in |
Compatible Thread Size | #10-24 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Construction | Steel |
Includes | Headset Only |
Material | Steel |
For Use With | Rivet Nuts |
Thread Type | Imperial |
Product Type | Head Set |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
Description
Head Set, Product Type Head Set, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-13/32", 36mm (SM36)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- WIDIA Threading Insert, NT, (NT2RK)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- ZORO SELECT Bushing/Mandrel, 10-32, For 5TUW2/5TUW3 (5PWZ3)
- Zoro Select Fastening Tools