Shop All Thread Insert Tools
Zoro Select
Head Set, 10-24, 1.75in, SSG-802
Mfr # HS-1024
Zoro # G9195645
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24
- Length 1 3/4 in
- Application For Installation of Rivet Nuts
- Thread Type Imperial
- Material Steel
Product Information
- Brand Zoro Select
- MFR # HS-1024
- Zoro # G9195645
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Length | 1 3/4 in |
Size | 10-24 |
Overall Length | 1 3/4 in |
Compatible Thread Size | #10-24 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Thread Type | Imperial |
Material | Steel |
Includes | Headset Only |
For Use With | Rivet Nuts |
Construction | Steel |
Product Type | Head Set |
Compatible with Manufacturer Model Number | BS-10, HD-10, M-1024-175 |
Compatible with Manufacturer Part Number | BS-10, HD-10, M-1024-175 |
Compatible Manufacturer Part Number | BS-10, HD-10, M-1024-175 |
Compatible with Manufacturer Model Number [NEW] | BS-10, HD-10, M-1024-175 |
Compatible Rivet Nut Body Type | Hex |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Manufacturer Model Number | BS-10, HD-10, M-1024-175 |
For Use with Mfr. Model Number | BS-10, HD-10, M-1024-175 |
For Use With Mfr. Model Number | BS-10, HD-10, M-1024-175 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-10, HD-10, M-1024-175, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- JPW INDUSTRIES Jbg-8A 8 Industrial Bench Grinder (577102)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- ZORO SELECT Installation Tip (HST-332)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY13)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- Zoro Select Fastening Tools