Shop All Pallets
Zoro Select
HDPE Pallet Cones, 4 1/5 in H
Mfr # 03-500-828-O
Zoro # G002685769
original price:
$5.39
14% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/5 in
- Color Orange
- Material HDPE
- Base Length 8 7/8 in
- Base Width 8 7/8 in
Product Information
- Brand Zoro Select
- MFR # 03-500-828-O
- Zoro # G002685769
- UPC # 737415051500
- Country of Origin United States
- Category Pallets
Dimensions
Height | 4 1/5 in |
Base Length | 8 7/8 in |
Base Width | 8 7/8 in |
Details
Item | Pallet Cones |
Color | Orange |
Material | HDPE |
Description
Pallet Cones, Material HDPE, Base Length 8 7/8 in, Base Width 8 7/8 in, Height 4 3/16 in, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, Red, 11-5/8 in L, 4 PK (K-QSB209RD-4)
- 80/20 Combination Hinge W/ Clamping Handle (4488)
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 6 5/8 in H (45X48-BR MI CISF LP BLK)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- LITTLE GIANT Pallet Stand, 42"X48" Deck Size, Fixed Height, Load Retainers (SPS-4248-LR)
- Zoro Select Pallets