Shop All Pallets
Zoro Select
HDPE Pallet Cones, 4 1/5 in H
Mfr # 03-500-828-G
Zoro # G202685842
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/5 in
- Color Green
- Material HDPE
- Base Length 8 7/8 in
- Base Width 8 7/8 in
Product Information
- Brand Zoro Select
- MFR # 03-500-828-G
- Zoro # G202685842
- UPC # 737415051487
- Country of Origin United States
- Category Pallets
Dimensions
Height | 4 1/5 in |
Base Length | 8 7/8 in |
Base Width | 8 7/8 in |
Details
Item | Pallet Cones |
Color | Green |
Material | HDPE |
Description
Pallet Cones, Material HDPE, Base Length 8 7/8 in, Base Width 8 7/8 in, Height 4 3/16 in, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Assembled (239387)
- ECONOCO Adjustable 2-Way Pipeline Rack (PS2WADJ)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40X48 HD PP RACKO BLACK)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 42 1/4 in W, 6 in H (1MCU1)
- Zoro Select Pallets