Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L
Mfr # HDPZ-300
Zoro # G1048677
original price:
$4.59
17% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 7 5/16 in
- Width 1-1/4"
- Pipe Size (In.) 3 in
- Width (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # HDPZ-300
- Zoro # G1048677
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 7 5/16 in |
Width | 1-1/4" |
Pipe Size (In.) | 3 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
Overall Length | 7.31 in |
Overall Width | 1.25 in |
Overall Height | 3.5 in |
Mounting Hole Diameter | 0.44 in |
For Pipe Size | 3 in |
For Copper Tube Size | 3 1/2 in |
For Maximum Outside Diameter | 3 1/2 in |
Description
Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 3 1/2 in, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 3.5 in, Overall Length 7.31 in, Overall Width 1.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1060740)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- MOEN Oil Rubbed Bronze (S3945ORB)
- SLOAN Socket Assembly, Brass (B7A)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- ZORO SELECT One Hole Clamp, 2 In Pipe Sz, Steel (0070200EG)
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L (HDSS-400)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS, High Temp Cushion (100050-4-655HT)
- Zoro Select Plumbing Accessories