Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Zinc Plated, 2 1/2 In
Mfr # HDPZ-250
Zoro # G0870064
original price:
$9.12
31% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 6 5/8 in
- Width 1-1/4"
- Pipe Size (In.) 2 1/2 in
- Hole Dia. (In.) 7/16 in
Product Information
- Brand Zoro Select
- MFR # HDPZ-250
- Zoro # G0870064
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 6 5/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 2 1/2 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
For Copper Tube Size | 2 7/8 in |
For Pipe Size | 2 1/2 in |
Overall Height | 2.88 in |
Overall Width | 1.25 in |
For Maximum Outside Diameter | 2 7/8 in |
Mounting Hole Diameter | 0.44 in |
Overall Length | 6.63 in |
Description
Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 7/8 in, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 2.88 in, Overall Length 6.63 in, Overall Width 1.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- UNIQUE 4in Center Grid Shower Drain Gun Metal (REJ-651)
- KOHLER Cimarron Right-Hand Trip Lever (9466-R-BN)
- ITW ITW 855 Pipe Insulation, 1 gal., White (855)
- ZORO SELECT Two Hole Strap, Pipe Sz 3/4 In (0500381207)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/16" OD Tube, Electro Galvanized Gold (100031)
- Zoro Select Pipe Straps