Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL
Mfr # HDPZ-50
Zoro # G1344156
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 4 1/8 in
- Width 1-1/4"
- Pipe Size (In.) 1/2 in
- Width (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # HDPZ-50
- Zoro # G1344156
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 4 1/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 1/2 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
Overall Length | 4.13 in |
Mounting Hole Diameter | 0.44 in |
Overall Height | 0.84 in |
Overall Width | 1.25 in |
For Copper Tube Size | 27/32 in |
For Maximum Outside Diameter | 27/32 in |
For Pipe Size | 1/2 in |
Description
Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 27/32 in, For Maximum Outside Diameter 27/32 in, For Pipe Size 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 0.84 in, Overall Length 4.13 in, Overall Width 1.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Cold, Brass (66L)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/2 In (HDPZ-150)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- ZORO SELECT Tube Strap, 3/8 In, PK5 (U624 3/8)
- Zoro Select Plumbing Accessories